Caution Sign, 24 x 24In, BK/YEL, Text, MUTCD

ZING| Zoro #: G0210524| Mfr #: 2395

$115.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Diamond
Legend/Background Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210524 Mfr #: 2395
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Diamond
Legend/Background Color: Black/YellowItem: Traffic Sign
Glow-in-the-Dark: NoHeight: 24"
Width: 24"Language: English
Legend: Caution ChildrenThickness: 0.080"
Standards: MUTCDGreen Certification or Other Recognition: UL Environment Claims Validation
Legend Style: TextSubject Matter: Pedestrian Traffic
Material: AluminumUV Resistant: No
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Pedestrian Traffic, English, Legend Caution Children, Legend Style Text, Aluminum, Height 24 In., Width 24 In., Sign Shape Diamond

Reviews