THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Parking Sign, 6 x 12In, GRN/WHT, Text, R7-8A

ZING| Zoro #: G0229013| Mfr #: 2215

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229013 Mfr #: 2215
Legend/Background Color: Green/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 6"Standards: MUTCD, LEED
Width: 12"Language: English
Thickness: 0.080"UV Resistant: No
Material: AluminumLegend: Van Accessible
Legend Style: TextMUTCD Code: R7-8A
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend Van Accessible, Printed Language English, Sign Shape Rectangle

Reviews