KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handicap Parking Sign, 6 x 12In, GRN/WHT

ZING| Zoro #: G0223221| Mfr #: 2200

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Fines
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223221 Mfr #: 2200
Width: 12"Subject Matter: Fines
Glow-in-the-Dark: NoLanguage: English
Item: Handicap Parking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: $100 Fine
Height: 6"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend $100 Fine, Printed Language English, Sign Shape Rectangle

Reviews