Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 6 x 12In, WHT/BL, Text, R7-8B

ZING| Zoro #: G0229065| Mfr #: 2198

$8.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229065 Mfr #: 2198
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Glow-in-the-Dark: NoHeight: 6"
MUTCD Code: R7-8BWidth: 12"
Language: EnglishLegend: Van Accessible
Thickness: 0.080"Standards: MUTCD, ISO 9001
Green Certification or Other Recognition: UL Environment Claims ValidationLegend Style: Text
Material: AluminumUV Resistant: No
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, English, Legend Van Accessible, Legend Style Text, Aluminum, Height 6 In., Width 12 In., Sign Shape Rectangle

Reviews