KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Information Sign, 12 x 9In, BK/YEL, MSDS

ZING| Zoro #: G2307767| Mfr #: 4058

$23.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Subject Matter: Information
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307767 Mfr #: 4058
Width: 9"Subject Matter: Information
Glow-in-the-Dark: NoLanguage: English
Item: MSDS SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Thickness: 0.250"Mounting Style: Projecting
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 12"
Legend Style: Text and SymbolMaterial: Plastic
UV Resistant: YesSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

MSDS Sign, Subject Matter Information, English, Legend Style Text and Symbol, Plastic, Height 12 In., Width 9 In., Mounting Style Projecting

Reviews