Information Sign, 7-1/2 x 20In, BK/YEL, ENG

ZING| Zoro #: G1847447| Mfr #: 3058

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20"
Subject Matter: Information
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847447 Mfr #: 3058
Width: 20"Subject Matter: Information
Glow-in-the-Dark: NoLanguage: English
Item: MSDS SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: Projecting
Thickness: 0.250"Legend: Msds
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 7-1/2"
Legend Style: Text and SymbolMaterial: Plastic
UV Resistant: YesSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

MSDS Sign, Subject Matter Information, English, Legend MSDS, Legend Style Text and Symbol, Plastic, Height 7-1/2 In., Width 20 In., Mounting Style Projecting

Reviews