KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lean Processes Sign, 10 x 14In, ENG, SURF

ZING| Zoro #: G1250907| Mfr #: 2190

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Header Background Color: Blue
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250907 Mfr #: 2190
Mounting Style: SurfaceHeader Background Color: Blue
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Lean Processes Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Header Legend Color: WhiteGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Height: 10"Width: 14"
Subject Matter: Lean & Quality ControlMaterial: Plastic
Language: EnglishThickness: 0.065"
UV Resistant: NoHeader: Lean@Work
Legend: Lean@Work(TM) Reduce Reuse Recycle (Recycle Symbol)Legend Style: Text and Symbol
Country of Origin (subject to change): United States

Description

Lean Processes Sign, Sign Subject Matter Recycling, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Reduce Reuse Recycle (Recycle Symbol), Printed Language English, Sign Shape Rectangle

Reviews