KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G2068403| Mfr #: 2161

$12.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Blue
Subject Matter: Lean & Quality Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068403 Mfr #: 2161
Width: 14"Header Background Color: Blue
Subject Matter: Lean & Quality ControlGlow-in-the-Dark: No
Language: EnglishMaterial: Plastic
Item: Lean Processes SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Mounting Style: SurfaceLegend: Lean@Work(TM) How Can Scrap Be Reduced or Reused
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header: Lean@WorkCountry of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean & Quality Control, English, Legend Lean@Work(TM) How Can Scrap Be Reduced or Reused, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews