KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G1912337| Mfr #: 2164

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Blue
Subject Matter: Lean and Quality Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912337 Mfr #: 2164
Width: 14"Header Background Color: Blue
Subject Matter: Lean and Quality ControlGlow-in-the-Dark: No
Language: EnglishMaterial: Plastic
Item: Lean Processes SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Thickness: 0.065"Mounting Style: Surface
Legend: Lean@Work(TM) More Value Less WorkGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Lean@Work
Country of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean and Quality Control, English, Legend Lean@Work(TM) More Value Less Work, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews