SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G1750332| Mfr #: 2169

$13.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: RectangleSubject Matter: Lean & Quality ControlHeader Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750332 Mfr #: 2169
Sign Shape: RectangleSubject Matter: Lean & Quality Control
Header Legend Color: WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Language: EnglishHeader Background Color: Blue
Legend: Lean@Work(TM) Eight Wastes of Lean #4 TransportGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Mounting Style: SurfaceWidth: 14"
Material: PlasticHeader: Lean@Work
UV Resistant: NoLegend Style: Text
Item: Lean Processes SignCountry of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean & Quality Control, English, Legend Lean@Work(TM) Eight Wastes of Lean #4 Transport, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews