Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G1783957| Mfr #: 2182

$9.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic
Header Legend Color: White
Width: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783957 Mfr #: 2182
Material: PlasticHeader Legend Color: White
Width: 14"Header Background Color: Blue
Mounting Style: SurfaceSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLanguage: English
Height: 10"UV Resistant: No
Thickness: 0.065"Legend: Lean@Work(TM) Solve Problems At The Source
Legend Style: TextGlow-in-the-Dark: No
Subject Matter: Lean & Quality ControlHeader: Lean@Work
Green Certification or Other Recognition: UL Environment Claims ValidationCountry of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean & Quality Control, English, Legend Lean@Work(TM) Solve Problems At The Source, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews