Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G1347823| Mfr #: 2188

$12.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 14"UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347823 Mfr #: 2188
Material: PlasticWidth: 14"
UV Resistant: NoSign Shape: Rectangle
Item: Lean Processes SignLanguage: English
Legend Style: TextMounting Style: Surface
Legend: Lean@Work(TM) Simple Is Better Less Is MoreHeader Legend Color: White
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeader: Lean@Work
Height: 10"Glow-in-the-Dark: No
Header Background Color: BlueThickness: 0.065"
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Lean & Quality Control
Country of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean & Quality Control, English, Legend Lean@Work(TM) Simple Is Better Less Is More, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews