Lean Processes Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G2240804| Mfr #: 2189

$12.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Lean & Quality Control
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240804 Mfr #: 2189
Sign Shape: RectangleSubject Matter: Lean & Quality Control
Header Legend Color: WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Language: EnglishHeader Background Color: Blue
Legend: Lean@Work(TM) Does This Process Add ValueGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Thickness: 0.065"Mounting Style: Surface
Width: 14"Material: Plastic
Header: Lean@WorkUV Resistant: No
Legend Style: TextItem: Lean Processes Sign
Country of Origin (subject to change): United States

Description

Lean Processes Sign, Subject Matter Lean & Quality Control, English, Legend Lean@Work(TM) Does This Process Add Value, Legend Style Text, Header Lean@Work, Plastic, Height 10 In., Width 14 In., Mounting Style Surface

Reviews