KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lean Processes Sign, 14 x 10In, ENG, Text

ZING| Zoro #: G1723967| Mfr #: 2186

$13.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Blue
Subject Matter: Lean & Quality Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723967 Mfr #: 2186
Width: 10"Header Background Color: Blue
Subject Matter: Lean & Quality ControlGlow-in-the-Dark: No
Language: EnglishMaterial: Plastic
Item: Lean Processes SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Thickness: 0.065"Mounting Style: Surface
Legend: Lean@Work(TM) Continuous ImprovementsGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 14"Legend Style: Text
Header Legend Color: WhiteUV Resistant: No
Sign Shape: RectangleHeader: Lean@Work
Country of Origin (subject to change): United States

Description

Lean Processes Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Lean@Work, Legend Lean@Work(TM) Continuous Improvements, Printed Language English, Sign Shape Rectangle

Reviews