Lockout Padlock, KA, Brown, 1-3/4"H

ZING| Zoro #: G1030032| Mfr #: 7061

$14.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Material: Plastic Encased Steel
Shackle Dia.: 1/4"
Number of Keys: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030032 Mfr #: 7061
Shackle Material: Plastic Encased SteelShackle Dia.: 1/4"
Number of Keys: 1Bumper Color: Brown
Shackle Height: 3"Legend: Danger Locked Out Do Not Remove
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentNumber of Pins: 6
Shackle Width: 11/16"Body Width: 1-1/2"
Shackle Type: ExtendedIncludes: English, Spanish, French Lockout Labels
Body Thickness: 3/4"Key Type: Alike
Body Color: BrownBody Finish: Plastic Encased
Item: Lockout PadlockBody Height: 1-3/4"
Body Material: AluminumCountry of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Brown, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Brown, Shackle Type Extended, Number of Keys 1, Number of Pins 6

Reviews