BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Padlock, KA, Red, 1-3/4"H, PK6

ZING| Zoro #: G1474584| Mfr #: 7063

$76.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 1-1/2"Legend: Danger Locked Out Do Not RemoveShackle Height: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474584 Mfr #: 7063
Body Width: 1-1/2"Legend: Danger Locked Out Do Not Remove
Shackle Height: 1-1/2"Shackle Dia.: 1/4"
Shackle Type: OpenItem: Lockout Padlock
Includes: English, Spanish, French Lockout LabelsBody Height: 1-3/4"
Shackle Material: Plastic Encased SteelKey Type: Alike
Bumper Color: RedNumber of Pins: 6
Body Color: RedShackle Width: 11/16"
Body Thickness: 3/4"Body Material: Aluminum
Body Finish: Plastic EncasedGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Red, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Red, Shackle Type Open, Number of Pins 6, Package Quantity 6

Reviews