BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Padlock, KD, Blue, 1-3/4"H

ZING| Zoro #: G0153431| Mfr #: 7048

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: English, Spanish, French Lockout LabelsNumber of Pins: 6Body Height: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153431 Mfr #: 7048
Includes: English, Spanish, French Lockout LabelsNumber of Pins: 6
Body Height: 1-3/4"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Shackle Dia.: 1/4"Body Thickness: 3/4"
Body Width: 1-1/2"Bumper Color: Blue
Body Color: BlueKey Type: Different
Body Finish: Plastic EncasedItem: Lockout Padlock
Shackle Material: Plastic Encased SteelShackle Height: 3"
Shackle Width: 11/16"Body Material: Aluminum
Legend: Danger Locked Out Do Not RemoveShackle Type: Extended
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Blue, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Blue, Shackle Type Extended, Number of Pins 6

Reviews