Lockout Padlock, KD, Red, 1-3/4"H

ZING| Zoro #: G0153422| Mfr #: 7046

$12.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: AluminumBody Finish: Plastic EncasedShackle Type: Extended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153422 Mfr #: 7046
Body Material: AluminumBody Finish: Plastic Encased
Shackle Type: ExtendedShackle Dia.: 1/4"
Shackle Material: Plastic Encased SteelKey Type: Different
Body Color: RedBody Height: 1-3/4"
Includes: English, Spanish, French Lockout LabelsLegend: Danger Locked Out Do Not Remove
Item: Lockout PadlockGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Body Thickness: 3/4"Body Width: 1-1/2"
Shackle Width: 11/16"Shackle Height: 3"
Number of Pins: 6Bumper Color: Red
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Red, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Red, Shackle Type Extended, Number of Pins 6

Reviews