SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Padlock, KD, Yellow, 1-3/4"H

ZING| Zoro #: G0153465| Mfr #: 7054

$14.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Material: Plastic Encased SteelShackle Dia.: 1/4"Body Height: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153465 Mfr #: 7054
Shackle Material: Plastic Encased SteelShackle Dia.: 1/4"
Body Height: 1-3/4"Bumper Color: Yellow
Shackle Height: 3"Legend: Danger Locked Out Do Not Remove
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentNumber of Pins: 6
Body Width: 1-1/2"Shackle Type: Extended
Includes: English, Spanish, French Lockout LabelsBody Thickness: 3/4"
Key Type: DifferentBody Color: Yellow
Body Finish: Plastic EncasedItem: Lockout Padlock
Shackle Width: 11/16"Body Material: Aluminum
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Yellow, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Yellow, Shackle Type Extended, Number of Pins 6

Reviews