Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, R/WHT, Text, R7-1

ZING| Zoro #: G0212703| Mfr #: 2236

$16.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212703 Mfr #: 2236
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: Red/whiteItem: No Parking Sign
Height: 18"MUTCD Code: R7-1
Width: 12"Language: English
Legend: No Parking Any TimeThickness: 0.080"
Standards: MUTCDGreen Certification or Other Recognition: UL Environment Claims Validation
Legend Style: TextSubject Matter: Parking
Glow-in-the-Dark: NoMaterial: Aluminum
UV Resistant: NoCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews