BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, R7-1D, MUTCD

ZING| Zoro #: G0212746| Mfr #: 2268

$18.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MUTCD
Material: Aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212746 Mfr #: 2268
Standards: MUTCDMaterial: Aluminum
Width: 12"Sign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage: English
Height: 18"UV Resistant: No
Thickness: 0.080"Legend: No Parking Any Time
Legend/Background Color: Red/whiteMUTCD Code: R7-1D
Legend Style: Text and SymbolGlow-in-the-Dark: No
Subject Matter: ParkingSymbol: Double Headed Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Symbol Double Headed Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews