Parking Sign, 18 x 12In, R and BK/WHT

ZING| Zoro #: G0134592| Mfr #: 2496

$16.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MUTCD, LEED
Material: Aluminum
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134592 Mfr #: 2496
Standards: MUTCD, LEEDMaterial: Aluminum
Width: 12"Sign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage: English
Height: 18"UV Resistant: No
Thickness: 0.080"Legend: Tow Away Zone
Legend/Background Color: Red/Black/WhiteLegend Style: Text and Symbol
Glow-in-the-Dark: NoSubject Matter: Parking
Symbol: Letter P Encircled w/SlashGreen Certification or Other Recognition: UL Environment Claims Validation
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend Tow Away Zone, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews