Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, R/WHT, No PRKG, SYM

ZING| Zoro #: G0212615| Mfr #: 2273

$16.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Red/white
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212615 Mfr #: 2273
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Item: No Parking SignMaterial: Aluminum
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleSubject Matter: Parking
UV Resistant: NoLanguage: English
Legend: No ParkingThickness: 0.080"
Legend Style: TextHeight: 18"
MUTCD Code: R8-3Standards: MUTCD, LEED
Width: 12"Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews