Parking Sign, 18 x 12In, WHT/BL, DA-11, HDCP

ZING| Zoro #: G0223456| Mfr #: 2286

$21.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: White/Blue
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223456 Mfr #: 2286
Legend/Background Color: White/BlueGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 18"Standards: MUTCD, LEED
Width: 12"Subject Matter: Traffic
Language: EnglishThickness: 0.080"
Symbol: HandicapUV Resistant: No
Material: AluminumLegend: Access At Side
Legend Style: Text and SymbolMUTCD Code: DA-11
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Access At Side, Printed Language English, Sign Shape Rectangle

Reviews