Parking Sign, 6 x 12In, GRN/WHT, SYM

ZING| Zoro #: G0223501| Mfr #: 2289

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Language: No Text
Legend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223501 Mfr #: 2289
Language: No TextLegend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Handicap Parking Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 6"
Standards: MUTCD, LEEDDouble-Sided: No
Width: 12"Material: Aluminum
Legend Color: GreenThickness: 0.080"
Symbol: Handicapped, w/Double ArrowUV Resistant: No
Header: No HeaderLegend: Arrow Pictogram
Background Color: WhiteLegend Style: Symbol
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend Arrow Pictogram, Printed Language No Text, Sign Shape Rectangle

Reviews