Parking Sign, 18 x 12In, WHT/BL, DA-12, HDCP

ZING| Zoro #: G0223422| Mfr #: 2354

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223422 Mfr #: 2354
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Access At RearGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: TrafficSymbol: Handicap
MUTCD Code: DA-12Width: 12"
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Traffic, English, Legend Access At Rear, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews