Parking Sign, 6 x 12In, GRN/WHT, SYM, MUTCD

ZING| Zoro #: G0223492| Mfr #: 2361

$11.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color: White
Item: Handicap Parking Sign
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223492 Mfr #: 2361
Background Color: WhiteItem: Handicap Parking Sign
Height: 6"Standards: MUTCD
UV Resistant: NoHeader: No Header
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend Color: GreenSign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Green/White
Material: AluminumLanguage: English
Legend Style: SymbolDouble-Sided: No
Symbol: Handicapped, w/Double ArrowLegend: Arrow Pictogram
Width: 12"Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, English, Legend Arrow Pictogram, Symbol Handicapped, w/Double Arrow, Legend Style Symbol, Header No Header, Aluminum, Height 6 In., Width 12 In., Legend Color Green, Background Color White, Sign Shape Rectangle

Reviews