Parking Sign, 18 x 12In, R/WHT, Text, R7-1

ZING| Zoro #: G0212676| Mfr #: 2272

$16.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212676 Mfr #: 2272
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: Red/whiteItem: No Parking Sign
Height: 18"MUTCD Code: R7-1
Width: 12"Language: English
Legend: No Parking Any TimeThickness: 0.080"
Standards: MUTCD, LEEDGreen Certification or Other Recognition: UL Environment Claims Validation
Legend Style: TextSubject Matter: Parking
Glow-in-the-Dark: NoMaterial: Aluminum
UV Resistant: NoCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews