Parking Sign, 6 x 12In, GRN/WHT, $500 Fine

ZING| Zoro #: G0223307| Mfr #: 2291

$9.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: $500 Fine
UV Resistant: No
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223307 Mfr #: 2291
Legend: $500 FineUV Resistant: No
Green Certification or Other Recognition: UL Environment Claims ValidationGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Thickness: 0.080"Subject Matter: Fines
Legend/Background Color: Green/WhiteMaterial: Aluminum
Height: 6"Width: 12"
Standards: MUTCD, LEEDItem: Handicap Parking Sign
Glow-in-the-Dark: NoLanguage: English
Sign Shape: RectangleLegend Style: Text
Symbol: HandicapCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Fines, English, Legend $500 Fine, Symbol Handicap, Legend Style Text, Aluminum, Height 6 In., Width 12 In., Sign Shape Rectangle

Reviews