Parking Sign, 6 x 12In, GRN/WHT, $500 Fine

ZING| Zoro #: G0223291| Mfr #: 2365

$10.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Green/White
Green Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223291 Mfr #: 2365
Legend/Background Color: Green/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: Handicap Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 6"Standards: MUTCD
Width: 12"Subject Matter: Fines
Language: EnglishThickness: 0.080"
Symbol: HandicapUV Resistant: No
Material: AluminumLegend: $500 Fine
Legend Style: TextCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Legend $500 Fine, Printed Language English, Sign Shape Rectangle

Reviews