KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

No Smoking Sign, 14 x 10In, R and BK/WHT

ZING| Zoro #: G0161716| Mfr #: 2085A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Subject Matter: No Smoking
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161716 Mfr #: 2085A
Width: 10"Subject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Item: No Smoking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Thickness: 0.040"Legend: No Smoking
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 14"
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: YesSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews