No Smoking Sign, 14 x 10In, R and BK/WHT

ZING| Zoro #: G0161734| Mfr #: 2087A

$10.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: No Smoking
Legend/Background Color: Red And Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161734 Mfr #: 2087A
Sign Shape: RectangleSubject Matter: No Smoking
Legend/Background Color: Red And Black/WhiteLanguage: English
Legend: This is A Smoke-Free WorkplaceGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 14"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.040"
Mounting Style: SurfaceWidth: 10"
Material: AluminumUV Resistant: Yes
Legend Style: Text and SymbolItem: No Smoking Sign
Country of Origin (subject to change): United States

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend This Is A Smoke-Free Workplace, Printed Language English, Sign Shape Rectangle

Reviews