KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice No Smoking Sign, 10 x 14In, ENG

ZING| Zoro #: G0163301| Mfr #: 2133A

$16.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
OSHA Compliant: Yes
Subject Matter: No Smoking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163301 Mfr #: 2133A
Width: 14"OSHA Compliant: Yes
Subject Matter: No SmokingGlow-in-the-Dark: No
Language: EnglishItem: Notice No Smoking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Blue And Black/White
Mounting Style: SurfaceThickness: 0.040"
Legend: No SmokingGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Text
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: Notice
Country of Origin (subject to change): United States

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Reviews