KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice No Smoking Sign, 10 x 14In, ENG

ZING| Zoro #: G0163335| Mfr #: 2136A

$14.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
OSHA Compliant: Yes
Subject Matter: No Smoking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163335 Mfr #: 2136A
Width: 14"OSHA Compliant: Yes
Subject Matter: No SmokingGlow-in-the-Dark: No
Language: EnglishItem: Notice No Smoking Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Blue And Black/White
Mounting Style: SurfaceThickness: 0.040"
Legend: This is A Smoke-Free FacilityGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Text
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: Notice
Country of Origin (subject to change): United States

Description

Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend This Is A Smoke-Free Facility, Printed Language English, Sign Shape Rectangle

Reviews