KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Security Sign, 10 x 14In, ENG, SURF

ZING| Zoro #: G0163405| Mfr #: 2143A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Double-Sided: No
Subject Matter: Security & Surveillance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163405 Mfr #: 2143A
Width: 14"Double-Sided: No
Subject Matter: Security & SurveillanceGlow-in-the-Dark: No
Language: EnglishItem: Notice Security Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black and Blue/White
Mounting Style: SurfaceThickness: 0.040"
Legend: Video Surveillance In Use On These PremisesGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Text and Symbol
Material: AluminumUV Resistant: No
Standards: LEED AccreditationSign Shape: Rectangle
Header: NoticeCountry of Origin (subject to change): United States

Description

Notice Security Sign, Sign Subject Matter Security and Surveillance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle

Reviews