KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Security Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G0163265| Mfr #: 2129A

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Subject Matter: Employees & Visitors
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163265 Mfr #: 2129A
Width: 14"Subject Matter: Employees & Visitors
Glow-in-the-Dark: NoLanguage: English
Item: Notice Security SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Blue And Black/WhiteMounting Style: Surface
Thickness: 0.040"Legend: All Visitors Must Register At Office
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextMaterial: Aluminum
UV Resistant: YesSign Shape: Rectangle
Header: NoticeCountry of Origin (subject to change): United States

Description

Notice Security Sign, Sign Subject Matter Employees and Visitors, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle

Reviews