BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Notice Security Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G0163371| Mfr #: 2140A

$11.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark:Legend:Sign Shape:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163371 Mfr #: 2140A
Glow-in-the-Dark: Legend:
Sign Shape: Double-Sided:
Legend Style: Item: Notice Security Sign
Mounting Style: Green Certification or Other Recognition:
Standards: Subject Matter:
Width: Header:
UV Resistant: Thickness:
Height: Material:
Language: Legend/Background Color:
Green Environmental Attribute: Country of Origin (subject to change): United States

Description

Notice Security Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle

Reviews