This item is Discontinued.

Zing Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English 2138

Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # 2138
  • Zoro # G4500045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2138
Zoro #
G4500045
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Notice Sign
Header
NOTICE
Legend
Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Door Instruction
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Mounting Style
Surface
Includes
Adhesive Strips
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Black and Blue/White
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Minimum Application Temperature
40 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Header
Notice
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 7 yr
Mounting Pattern
4 Corner
Sign Legend
Keep This Door Closed
Includes Mounting Hardware
Yes
Color
Blue/White
Type
Recycle & Environment
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.