KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BK and BL/WHT, ENG

ZING| Zoro #: G0163396| Mfr #: 2142A

$14.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Subject Matter: Cylinder, Gas, and Compressed Air Hazard
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163396 Mfr #: 2142A
Width: 14"Subject Matter: Cylinder, Gas, and Compressed Air Hazard
Glow-in-the-Dark: NoLanguage: English
Item: Notice SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black and Blue/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Keep All Cylinders Chained
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: LEED Accreditation
Sign Shape: RectangleHeader: Notice
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Keep All Cylinders Chained, Printed Language English, Sign Shape Rectangle

Reviews