KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163274| Mfr #: 2130A

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Subject Matter: Authorized Personnel & Restricted Access
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163274 Mfr #: 2130A
Width: 14"Subject Matter: Authorized Personnel & Restricted Access
Glow-in-the-Dark: NoLanguage: English
Item: Notice SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black and Blue/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Authorized Personnel Only
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextMaterial: Aluminum
UV Resistant: YesSign Shape: Rectangle
Header: NoticeCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews