KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163283| Mfr #: 2131A

$10.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Legend/Background Color:
Green Certification or Other Recognition:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163283 Mfr #: 2131A
Mounting Style: Legend/Background Color:
Green Certification or Other Recognition: Item: Notice Sign
Glow-in-the-Dark: Sign Shape:
Green Environmental Attribute: Height:
Width: Subject Matter:
Material: Language:
Thickness: UV Resistant:
Header: Legend:
Legend Style: Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Do Not Block Door, Printed Language English, Sign Shape Rectangle

Reviews