Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163292| Mfr #: 2132A

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Legend/Background Color: Black and Blue/White
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163292 Mfr #: 2132A
Mounting Style: SurfaceLegend/Background Color: Black and Blue/White
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Notice Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter: Keep Clear
Material: AluminumLanguage: English
Thickness: 0.040"UV Resistant: No
Header: NoticeLegend: Keep This Area Clear
Legend Style: TextCountry of Origin (subject to change): United States

Description

Notice Sign, Subject Matter Keep Clear, English, Legend Keep This Area Clear, Legend Style Text, Header NOTICE, Aluminum, Height 10 In., Width 14 In., Mounting Style Surface

Reviews