KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163317| Mfr #: 2134A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Legend/Background Color: Black and Blue/White
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163317 Mfr #: 2134A
Mounting Style: SurfaceLegend/Background Color: Black and Blue/White
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Notice Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter: Report Accidents/Injuries
Material: AluminumLanguage: English
Thickness: 0.040"UV Resistant: No
Header: NoticeLegend: Report All Injuries Immediately No Matter How Slight
Legend Style: TextCountry of Origin (subject to change): United States

Description

Notice Sign, Subject Matter Report Accidents/Injuries, English, Legend Report All Injuries Immediately No Matter How Slight, Legend Style Text, Header NOTICE, Aluminum, Height 10 In., Width 14 In., Mounting Style Surface

Reviews