Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163344| Mfr #: 2137A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Wash Hands
Legend/Background Color: Black and Blue/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163344 Mfr #: 2137A
Sign Shape: RectangleSubject Matter: Wash Hands
Legend/Background Color: Black and Blue/WhiteLanguage: English
Legend: Wash Hands Before Returning To WorkGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Mounting Style: SurfaceWidth: 14"
Material: AluminumHeader: Notice
UV Resistant: NoLegend Style: Text
Item: Notice SignCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Reviews