Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163353| Mfr #: 2138A

$12.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Subject Matter: Door Instruction
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163353 Mfr #: 2138A
Width: 14"Subject Matter: Door Instruction
Glow-in-the-Dark: NoLanguage: English
Item: Notice SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black and Blue/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Keep This Door Closed
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoSign Shape: Rectangle
Header: NoticeCountry of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Reviews