KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Notice Sign, 10 x 14In, BL and BK/WHT, ENG

ZING| Zoro #: G0163362| Mfr #: 2139A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Double-Sided: No
Subject Matter: Trespassing & Property
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163362 Mfr #: 2139A
Width: 14"Double-Sided: No
Subject Matter: Trespassing & PropertyGlow-in-the-Dark: No
Language: EnglishItem: Notice Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black and Blue/White
Mounting Style: SurfaceThickness: 0.040"
Legend: No TrespassingGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Text
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: Notice
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews