Notice Sign, 10 x 14In, BL/WHT, Recycled AL

ZING| Zoro #: G0163256| Mfr #: 2128A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
OSHA Compliant: Yes
Subject Matter: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163256 Mfr #: 2128A
Width: 14"OSHA Compliant: Yes
Subject Matter: BlankGlow-in-the-Dark: No
Language: EnglishItem: Notice Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Blue/White
Mounting Style: SurfaceThickness: 0.040"
Legend: NOTICE BlankGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 10"Legend Style: Blank
Material: AluminumUV Resistant: No
Sign Shape: RectangleHeader: Notice
Country of Origin (subject to change): United States

Description

Notice Sign, Sign Subject Matter Notice, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend NOTICE Blank, Printed Language English, Sign Shape Rectangle

Reviews