Notice Sign, 7-1/2 x 20In, BK and BL/WHT

ZING| Zoro #: G1986966| Mfr #: 3057G

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986966 Mfr #: 3057G
Green Certification or Other Recognition: UL Environment Claims ValidationUV Resistant: No
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentItem: Emergency Sign
Legend Style: Text and SymbolDouble-Sided: Yes
Glow-in-the-Dark: YesHeader: No Header
Width: 20"Country of Origin (subject to change): United States

Product Description

Notice Sign, Subject Matter Fire & Emergency, English, Legend Style Text and Symbol, Plastic, Width 20 In., Mounting Style Projecting

Product Reviews

Save 15%. Sign up for Z-mail.