This item is Discontinued.

Zing Parking Sign, 12" W, 18" H, English, Aluminum 3075

Parking Sign, 12" W, 18" H, English, Aluminum (Discontinued)

  • Mfr # 3075
  • Zoro # G4288840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3075
Zoro #
G4288840
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18 in

Details

Item
Parking Sign
Legend
Doctors Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Green/White
Subject Matter
Parking
Symbol
Left Arrow
Material
Aluminum
Language
English

Description

Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.