KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 12 x 18In, BK/WHT, Text

ZING| Zoro #: G0134102| Mfr #: 2505

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Parking
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134102 Mfr #: 2505
Width: 18"Subject Matter: Parking
Glow-in-the-Dark: NoLanguage: English
Item: Parking SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: Student Parking
Height: 12"Legend Style: Text
Material: AluminumUV Resistant: No
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Parking Sign, Sign Subject Matter Parking, Height 12 In., Width 18 In., Sign Material Aluminum, Legend Student Parking, Printed Language English, Sign Shape Rectangle

Reviews